MSA Safety Works® Respirators

MSA Safety Works® Respirators

MSA Safety Works® Respirators Are Used For Construction Sites, Workshops And Paint Shops.

MSA Safety Works® Respirators are made of heavy duty plastic for long lasting durability. Features alightweight ergonomic design for greater comfort and support. Molded nose area ensures tight fit for added safety. Color is Blue or Black/Blue. Size is Medium. Package quantity is 2, 5 or 6. Full face shield available on select models. Approved by NIOSH under the NIOSH 42 CFR 84 respirator certification regulations. Multi-Purpose Respirators are approved for use with ammonia, organic vapors, chlorine, hydrogen chloride, chlorine dioxide, sulfur dioxide, hydrogen sulfide(for escape only), formaldehyde, hydrogen fluoride and methylamine gases. Paint And Pesticide Respirators use R95 filters that are at least 95 percent efficient against oil-based contaminants and resist degradation for at least an 8-hour shift for increased reliability. Features activated carbon cartridges and large surface area pre-filters for optimal filtering capability. Approved for organic vapors. Toxic Dust Respirators are designed for soldering with lead, working near asbestos and tile or brick cutting. Features high efficiency pleated filters that provide extra surface area for optimal filter life. Flexible face piece and lightweight cartridges offer an unobstructed view for greater visibility. Filters 99,997 percent of dust 0.3 microns and larger.


COMPARE
DESCRIPTION TYPE SIZE COLOR CERTIFICATIONS PACKAGE QUANTITY IMAGE MODEL QTY PRICE
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
54.224.162.138:46