DeWALT® DC9320 7.2V-18V NiCd/NiMH/Li-Ion 1 Hour Dual Port Charger

DeWALT® DC9320 7.2V-18V NiCd/NiMH/Li-Ion 1 Hour Dual Port Charger

Item #: WBB242697

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $210.47 Save up to 24%
Price: $159.95
Product Information
Customer Review
Product Q&A
7.2V-18V NiCd/NiMH/Li-Ion 1 Hour Dual Port Charger

  • Charges (2) DEWALT® 7.2V - 18V NiCd/NiMH/Li-Ion batteries (except Univolt batteries) so users need only one charger for multiple cordless products
  • Charges the battery in 1 hour or less thus minimizing downtime
  • The DEWALT 3-stage charging system provides maximum run-time and extends overall life of the battery
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
Manufacturers Warranty
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee

Product Specifications

    • BRANDDeWalt
    • VOLTAGE7.2V-18V
    • WEIGHT LBS3.0 (1.36 kg)
    • MANUFACTURERS PART NUMBERDC9320
    • COMPATIBLE WITHAll 7.2-18 V NiCd/NiMH/Li-Ion batteries except Univolt
    • SHIPPING WEIGHT LBS3.2 (1.45 kg)