Reelcraft™ Heavy Duty Cord And Cable Reels

Reelcraft™ Heavy Duty Cord And Cable Reels

Reelcraft™ Heavy Duty Cord And Cable Reels Are Used For Long Lengths Or Cord In Indoor Industrial Applications.

Reels are made with heavy gauge steel and are assembled with vibration-proof self-locking fasteners to ensure assembly integrity. They undergo a five-stage cleaning process and are individually powder-coated for the highest quality corrosion-resistant paint adhesion. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Cord/Cable Storage Reels are used for storage, unwinding and winding of disconnected cords. Hand crank operation. Live Power Cord Reels feature collector rings that allow the reel to wind or unwind the cord with live current without twisting the wires. Reels are suitable for indoor non-weather-tight applications only.


COMPARE MANUFACTURERS DIMENSIONS
BRAND PART NUMBER VOLTS AMPS PSI HOSE/CORD INCLUDED W" L" H" IMAGE MODEL QTY PRICE
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
54.227.104.40:46