Power Cord Reels

Power Cord Reels

Power Cord Reels Wind Up And Store Cords In A Variety Of Commercial And Industrial Applications.

Power Cord Reels allow easy and safe storage of power cords in a range of lengths and thicknesses. Cord lengths range from 30' up to 250'. Hand Crank cord reels are made with an A-frame, and feature a solid steel hand crank with a smooth round handle. Adjustable tension brake and long-handled locking pin ensure safe usage. Spring Driven cord reels feature cartridge-style spring motor, and are available in a variety of sizes, materials, and body styles. Motorized drive cord reels include models with Hydraulic Motor, DC Motor and Compressed Air Motor operation.


PART NO.
  • PART NO.
CORD LENGTH
  • CORD LENGTH
DRIVE TYPE
  • DRIVE TYPE
COMPARE MANUFACTURER'S
BRAND PART NO. CORD LENGTH CORD INCLUDED LENGTH INCHES WIDTH INCHES HEIGHT INCHES DRIVE TYPE IMAGE MODEL QTY PRICE
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
54.145.49.31:44