Spring Retractable Pressure Wash Reels

Spring Retractable Pressure Wash Reels

Spring Retractable Pressure Wash Reels Are Used For Agricultural/Marine, Equipment Cleaning And Pressure Washing Applications.

Spring Retractable Pressure Wash Reels are made of steel for long lasting durability. Compact design reels rated up to 4500 PSI able to carry 50 to 400 feet of tangle-free hose. Complete with high pressure water swivel for maximum product delivery. Swivel is designed to handle broad range of pressures, temperatures and chemicals. Hose lengths are 50' and 100'. Color is Red. PSI is 4,500. Dimensions are 19" L x 7" W x 20.25" H and 24" L x 10.5" W x 25.375" H.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI INCLUDED L" W" H" IMAGE MODEL QTY PRICE
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
54.81.235.55:46