Medium Duty Commerical/Industrial Medium Pressure Oil Reels

Medium Duty Commerical/Industrial Medium Pressure Oil Reels

Medium Pressure Oil Reels Are Used For Medium Duty Commercial Or Industrial Applications.

Medium Pressure Oil Reels are solidly manufactured for long lasting strength and dependability. Wide selection available for particular need or application. Various features include full flow shaft and swivel, spring rewind, ratchet lock, multi-position hose guide and adjustable hose stop. Designed for various equipment mounting types and requirements. Available in reels for 1000 to 5000 psi 1/4, 3/8, 1/2, 3/4 and 1 inch inside diameter hoses measuring 20, 25, 30, 35, 50, 75 and 100 feet in length.


BRAND
  • BRAND
LENGTH
  • LENGTH
I.D.
  • I.D.
PSI
  • PSI
COMPARE HOSES DIMENSIONS
BRAND LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.226.33.117:46