Dual Purpose Combination  Low Pressure Electric Air / Water Hose Reels

Dual Purpose Combination Low Pressure Electric Air / Water Hose Reels

Dual Purpose Combination Low Pressure Electric Air/Water Hose Reels Are Used For Applications When Two Sources Are Required And Space Is Limited.

Dual Purpose Combination Low Pressure Electric Air/Water Hose Reels are made of a powder painted steel construction for long lasting durability. Provides 1/4" plate steel support post, solid 1" steel center support shaft, adjustable arm guide, cartridge style spring motor, 4-roller non-snag hose guide, 8-position spark-free locking ratchet and multiple mounting positions. Hose length is 50'. Color is Blue. PSI is 300.


COMPARE HOSE
LENGTH I.D. PSI IMAGE MODEL QTY PRICE
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
54.92.197.82:46