Dual Purpose High Pressure Multiple Hose Reels

Dual Purpose High Pressure Multiple Hose Reels

Dual Purpose High Pressure Multiple Hose Reels Are Used For Applications When Two Sources Are Required And Space Is Limited.

High Pressure Multiple Hose Reels are made of a powder painted steel construction for long lasting durability. Reels operate independently of each other (2 reels mounted on single base). Provides 1/4" plate steel support post, solid 1" steel center support shaft, adjustable arm guide, cartridge style spring motor, 4-roller non-snag hose guide, 8-position locking ratchet and multiple mounting positions. Hose lengths are 25', 30' and 35'. Color is Blue. PSIs are 4,000 and 5,000. Size is 17.25" L x 12.5" W x 18.25" H.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI INCLUDED L" W" H" IMAGE MODEL QTY PRICE
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
54.146.47.178:44