Hand Crank Twin Hydraulic Reels

Hand Crank Twin Hydraulic Reels

Hand Crank Twin Hydraulic Reels Are Designed For Rugged, Heavy Duty Applications Requiring Long Lengths Of Hose And Large Storage Capacity.

Hand Crank Twin Hydraulic Reels are made of a heavy gauge steel frame, spool and drum for long lasting durability. All-bolted unitized construction with no welds to fatigue and full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Filter, regulator, lubricator required. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 135' and 200'. Colors are Blue and Red. PSI is 10,000. Dimensions vary per type.


COMPARE HOSE DIMENSIONS
BRAND MFG PART # WITH HOSE LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.224.77.47:44