Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges

Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges

Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges Are Used For Process, Chemical, Power Generation Applications And Any Other Application Requiring Reliable Pressure Measurement.

Wika® Liquid Filled Solid Front Stainless Steel Safety Process Gauges are solidly made for long lasting durability and dependability. Type 233.30 gauge has front/blow-out back safety case made of 304 stainless steel. Wetted parts are 316 stainless steel. Twist-off bayonet safety glass window. White aluminum dial with black aluminum pointer. Glycerine filling. Ambient operating temperature range is -4 to 140°F. Available sizes are 2-1/2"and 4¿ diameter for 1/2"or 1/4¿ NPT connection.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.80.228.137:46