Wika® Pocan® Safety Process Gauges

Wika® Pocan® Safety Process Gauges

Wika® Pocan® Safety Process Gauges Are Used For Use In Chemical And Petroleum Processing Industries.

Gauges feature a Pocan® case made of fiberglass-reinforced thermoplastic for long-lasting durability and strength. Type 316 stainless steel wetted parts. Clear acrylic window is removable. Liquid-fillable gauges feature adjustable black aluminum pointers. Ambient operating temperatures are -40°F to 140°F when dry or silicone-filled, and -4°F to 140°F. Available in sizes of 4-1/2” or 6”. 1/4" NPT or 1/2” NPT connections. Direct Drive Process Gauges feature a Buna-N gasket and an ambient operating temperature of -65°F to 190°F. 1/2” NPT connection. Gauges are sized at 4-1/2”.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.80.39.89:46