Wika® Stainless Steel 6” Industrial Pressure Gauges

Wika® Stainless Steel 6” Industrial Pressure Gauges

Wika® Large-Dial Stainless Steel Industrial Gauges Are Used For Heavy-Duty Industrial Applications Where Gauges Are Read From A Distance.

Gauges provide measurements to ±1.0% accuracy. Made with Type 304 stainless steel case for lasting strength. Wetted parts are made with copper alloy. 1/2" NPT connection. Twist-off flat instrument glass window. White aluminum dial and black aluminum adjustable pointer. Ambient operating temperature range is -40 to 140°F. 6” gauge size.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.224.2.186:46