Wika® Stainless Steel Economy Industrial Gauges

Wika® Stainless Steel Economy Industrial Gauges

Wika® Stainless Steel Economy Industrial Gauges Provide Resistance To Corrosive Media And Environments.

Wika® Stainless Steel Economy Industrial Gauges are made with 316 stainless steel wetted parts and have a series 300 stainless steel case and movement, as well as a welded case-to-socket connection. Polycarbonate window is non-removable. Features a white aluminum dial with a black aluminum pointer. Built-in restrictor. Field liquid-fillable. Ambient operating temperature range is -40° to 140°F. Gauge size is 4¿. Cover mount connection is available in 1/2¿ NPT or 1/4¿ NPT.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.80.103.120:44