Wika® Stainless Steel Industrial Gauges With Case To Socket Connection

Wika® Stainless Steel Industrial Gauges With Case To Socket Connection

Wika® Stainless Steel Industrial Gauges With Case To Socket Connection Provide Superior Resistance To The Most Corrosive Media And Environments.

Gauges are made with 304 stainless steel case amd 316 stainless steel wetted parts for maximum corrosion resistance. Crimped bezel ring. Polycarbonate window is welded to the gauge. White aluminum dial with black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. Available sizes are and 2-1/2”. 1/2” or 1/4” NPT connection. Available with or without Ammonia Scales. Compatible with U.S. Gauge C-1706 and Ashcroft 1009S-XR5.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.198.185.195:46