Product May Vary From Image

2.5" Type 232.50 200PSI Gauge - 1/4" NPT LM Stainless Steel

2.5" Type 232.50 200PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: WBB233374

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $118.95 ea.
5+ $111.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 232.50 200 PSI Gauge - 1/4 NPT LM Stainless Steel

The WIKA Type 23X.50 gauge offers a large dial, making it ideal to be read from a distance. The stainless steel wetted parts and case construction ensures a long service life in harsh applications. This gauge is used for chemical, oil exploration and production, power generation, and other applications requiring long lasting instrumentation.

Specifications:
  • Connection Location: Lower Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Splash Resistant
  • Window Type: Removable Bayonet Ring Twist-Off
  • Window Construction: Safety Glass

Compatibility
Ashcroft: 1009S, 1009SW

Documents are in PDF format

Product Specifications

    • POINTER CONSTRUCTIONBlack Aluminum
    • CONNECTION SIZE1/4" NPT
    • BEZEL CONSTRUCTIONStainless Steel
    • WETTED PARTS CONSTRUCTIONStainless Steel
    • DUAL SIZE1
    • FILLABLEYes
    • WINDOW TYPERemovable Bayonet Ring Twist-Off
    • CONNECTION LOCATIONLower Mount
    • DIAL CONSTRUCTIONWhite Aluminum
    • FACTORY FILLINGNone
    • ACCURACY2/1/2 Percent
    • BEZEL TYPETwist-On Bayonet Ring
    • PACKAGE QUANTITY1
    • BRANDWIKA
    • CASE CONSTRUCTIONStainless Steel
    • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
    • GAUGE SIZE INCHES2-1/2 (6.35 cm)
    • MANUFACTURER PART NUMBER9111050
    • TYPE232.50
    • MEDIA OPERATING TEMPERATURE212°F
    • WINDOW CONSTRUCTIONSafety Glass
    • RANGE200 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed