Weiss Stainless Steel Liquid Filled Gauges

Weiss Stainless Steel Liquid Filled Gauges

Weiss Stainless Steel Liquid Filled Gauges Are Used For Heavy-Duty Applications.

Weiss Stainless Steel Liquid Filled Gauges are used where vibrating, corrosion, and pulsating conditions exist. Choose from models with dials that are 2-1/2" or 4" in diameter. Gauges range from 0-30 PSI to 0-300 PSI. Models with 0-30 inch VAC are also available. All gauges have 1/4" NPT (threaded) dial bottoms and conform to ANSI standards.


COMPARE
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE
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
54.224.77.47:46