Wika® UL Listed Compressed Gas Gauges

Wika® UL Listed Compressed Gas Gauges

Wika® UL Listed Compressed Gas Gauges Are Used For Use In The Welding Industry.

Compressed gas gauges feature a Bourdon tube with low copper content for pressure ranges 800 psi and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 1-1/2¿, 2¿ and 2-1/2¿. Connections are 1/8¿ NPT or 1/4¿ NPT. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.196.91.84:46