Dynamic Micrometer Adjustment Knobs

Dynamic Micrometer Adjustment Knobs

Dynamic Micrometer Adjustment Knobs Are Used For Providing Accurate Valve Settings.

Dynamic Micrometer Adjustment Knobs are made of steel for long lasting durability. Available port sizes are 1/4" NPT, 3/8" NPT, 1/2" NPT, 9/16-18" SAE, 3/4" NPT, 3/4-16" SAE, 3/4 " NPT, 1 1/4" NPT and 1" NPT. PSI is Max 5000 PSI.


COMPARE MANUFACTURERS
PORT SIZE PSI PART # IMAGE MODEL QTY PRICE
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
54.81.113.71:46