Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hydraulic Hose Assemblies

Hydraulic Hose Assemblies

Hydraulic Hose Assemblies Are Used For Agricultural, Construction And Industrial Applications.

Hydraulic Hose Assemblies are made of oil-resistant synthetic rubber (nitrile) braids with two high tensile steel wire reinforcement for long lasting durability. High pressure hydraulic oil lines are assembled coiled, sleeved and labeled showing ID, length, specifications and UPC barcode. For use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets, road paving equipment, concrete and asphalt machinery, graders, loaders, tractors, mining and dock/rail yards. Provides male NPT connections (2-piece factory crimped). Temp Range -40°F to +212°F. Meets/exceeds SAE 100R2AT requirements. Hose lengths available form 12 in. to 144 in.. Hose ID, OD and minimum bend radius vary per model. MNPT A/B Connections are 1/4 in., 3/8 in. and 1/2 in.. Working PSIs are 3,500, 4,000 and 5,000. Cylinder types are D/E and H. Color finish is Black. Package quantity is 1.


L"
  • L"
ID"
  • ID"
OD"
  • OD"
RADIUS "
  • RADIUS "
A
  • A
B
  • B
WORKING
  • WORKING
COMPARE HOSE MIN BEND MNPT CONNECTION PSI MANUFACTURERS
L" ID" OD" RADIUS " A B WORKING PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.73.205:46