Fittings
Availability
Type
Size
Brand
Color
Price
AIGNEP Adapter, 82242N-02-02, 1/8" Male G Thread x 1/8" Female NPTF, Nickel Plated Brass - Pkg Qty 10
Nominal Flow Diameter
1/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
AIGNEP Adapter, 82241N-06-06, 3/8" Male NPTF x 3/8" Female G Thread, Nickel Plated Brass - Pkg Qty 10
Nominal Flow Diameter
3/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
AIGNEP Adapter, 82241N-32-M5, 10/32 UNF Male Thread x M5 Female Thread, Nickel Plated Brass - Pkg Qty 10
Nominal Flow Diameter
10-32 UNF in
Thread
UNF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
3/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
AIGNEP Reducer, 82280N-06-04, 3/8" Male NPTF x 1/4" NPTF Female Thread, Nickel Plated Brass - Pkg Qty 10
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Package Quantity
1
AIGNEP 1/4" Industrial Plug x 1/4" Male NPTF (Steel With Zinc Plating), 80221AC-04 - Pkg Qty 10
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
3/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/2 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/2 in
Thread
Inch in
Package Quantity
1
Nominal Flow Diameter
1/4 in
Thread
Inch in
Tube Size
4mm Tube in
Package Quantity
5
Nominal Flow Diameter
4mm in
Thread
BSPT in
Package Quantity
1
Nominal Flow Diameter
1/2 in
Thread
Inch in
Package Quantity
1
Nominal Flow Diameter
1/8 in
Thread
BSPT in
AIGNEP Reducer, 82280N-06-02, 3/8" Male NPTF x 1/8" NPTF Female Thread, Nickel Plated Brass - Pkg Qty 10
Thread
NPTF in
Body Material
Nickel Plated Brass
AIGNEP Reducer, 82280N-04-02, 1/4" Male NPTF x 1/8" NPTF Female Thread, Nickel Plated Brass - Pkg Qty 10
Thread
NPTF in
Body Material
Nickel Plated Brass
Tube Size
1/4 Tube in
Package Quantity
1
Nominal Flow Diameter
1/4 in
Thread
NPTF in
AIGNEP Reducer, 82280N-08-06, 1/2" Male NPTF x 3/8" NPTF Female Thread, Nickel Plated Brass - Pkg Qty 10
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
5
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Nominal Flow Diameter
1/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Nominal Flow Diameter
1/2 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Nominal Flow Diameter
3/8 in
Thread
NPTF in
Body Material
Nickel Plated Brass
AIGNEP Reducer, 82280N-02-32, 1/8" Male NPTF x 10/32 UNF Female Thread, Nickel Plated Brass - Pkg Qty 10
Thread
UNF in
Body Material
Nickel Plated Brass
Nominal Flow Diameter
1/4 in
Thread
NPTF in
Body Material
Nickel Plated Brass
Package Quantity
1
Nominal Flow Diameter
1/2 in
Thread
Inch in