Alpha Fittings Push-To-Connect Flow Controls

Alpha Fittings Push-To-Connect Flow Controls

Alpha Fittings Push-To-Connect Flow Controls Are Used For Compressed Air And Inert Gas Applications.

Alpha Fittings Push-To-Connect Flow Controls are made from nickel-plated brass for long-lasting durability. Features Buna seal. Compatible with nylon, polyethylene, polyurethane and copper tubing for increased versatility. Universal thread(NPTF, BSPP, BSPT, G Thread) and NBR 70 thread seal. Pressure Rating Vacuum-250PSI. Temperature Rating 0-160°. Sizes vary per model.


COMPARE
STYLE SEAL TYPE PACKAGE QTY PART# IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.31.120:46