Standard Lip Seal

Standard Lip Seal

Standard Lip Seals Are Designed To Improve Performance Of Rods Or Pistons..

Standard Lip Seals are molded from 92 Durometer Urethane with a 70 Durometer Nitrile energizer. The energizer ensures constant pressure on the sealing lips. Energizing the sealing lips with an endless O-ring assures uniform, positive lip contact and excellent low pressure sealing. Seal depth is equal to the radial width, which results in a square design. Can be widely used to interchange with existing hydraulic packing and/or O-rings without changing dimensions. Available in a wide range of 3/8 to 5-/4 inch diameters of various dimensional sizes.


COMPARE
LENGTH INCHES WIDTH INCHES HEIGHT INCHES DEPTH INCHES DIAMETER INCHES IMAGE MODEL QTY PRICE
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
54.226.179.247:46