TE0130AP100AAAB Hydraulic Motor, Low Speed High Torque

Rollover image to zoom in

Click image to enlarge

TE0130AP100AAAB Hydraulic Motor, Low Speed High Torque

Item #: WBB473606

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $765.00
Product Information
Customer Review
Product Q&A
Accessories
TE0130AP100AAAB Hydraulic Motor, Low Speed High Torque

Medium Duty Low Speed, High Torque Motor
  • Medium duty motor has higher pressure ratings for applications requiring higher torque
  • Robust roller bearings withstand higher side loads and are suitable for chain and sprocket shaft connections
  • Motor uses high pressure shaft seals, robust roller bearings and high flow shaft seal cooling

Product Specifications

    • MANUFACTURER PART NUMBERTE0130AP100AAAB
    • MAX. OIL FLOW (GPM) INTERMITTEN15
    • IN³/REV8
    • PORT SIZE1/2-14 NPTF
    • MOUNTINGSAE "A" 2 Bolt (3.25 Pilot)
    • SHAFT1" Keyed
    • MAX. SPEED @ MAX. INTERMITTEN (RPM)438
    • MAX. OIL FLOW (GPM) CONTINUOUS12
    • MAX. DIFFERENTIAL PRESSURE (PSI) CONTINUOUS2030
    • MAX. DIFFERENTIAL PRESSURE (PSI) INTERMITTEN2750
    • MAX. TORQUE (LB-IN) CONTINUOUS2257
    • MAX. TORQUE (LB-IN) INTERMITTEN3116
    • MAX. SUPPLY PRESSURE (PSI)2900
    • MIN. STARTING TORQUE (LB-IN) CONTINUOUS1806
    • MIN. STARTING TORQUE (LB-IN) INTERMITTEN2423
    • TORQUE (LB-IN) AT 500 PSID AND 4 GPM483
    • SPEED (RPM) AT 500 PSID AND 4 GPM113
    • TORQUE (LB-IN) AT 1500 PSID AND 4 GPM 1619
    • SPEED (RPM) AT 1500 PSID AND 4 GPM 105
    • TORQUE (LB-IN) AT 500 PSID AND 9 GPM 414
    • SPEED (RPM) AT 500 PSID AND 9 GPM 257
    • TORQUE (LB-IN) AT 1500 PSID AND 9 GPM 1579
    • SPEED (RPM) AT 1500 PSID AND 9 GPM 247
    • TORQUE (LB-IN) AT 2750 PSID AND 4 GPM 3015
    • SPEED (RPM) AT 2750 PSID AND 4 GPM 87
    • TORQUE (LB-IN) AT 2750 PSID AND 9 GPM 3030
    • SPEED (RPM) AT 2750 PSID AND 9 GPM 224
    • PACKAGE QUANTITY1
    • BRANDParker

Avg. Customer Rating: (0 customer reviews)

Write your own review