Parker Filters/Regulators

Parker Filters/Regulators

Parker Filters/Regulators Provide Efficient Water Removal In Plumbing Systems.

Parker Filter/Regulators are made from with rugged but lightweight aluminum and a bayonet latch to ensure positive fitting and closure. Filter/Regulators are available in several sizes to suit space requirements. Choose from the P31 Series for Mini Filter/Regulators, P32 Series for Compact Size and P33 Series for Standard Size. Available pressure ranges are 0-2 bar (0-30 psig), 0-4 bar (0-60 psig) and 0-8 bar (0-125 psig). On standard size, 0-17 bar (0-250 psig) is also available. Select from Manual Drain or Automatic Drain.


SIZE"
SCFM
PSIG
COMPARE PORT MAX MANUFACTURERS
DESCRIPTION SIZE" SCFM PSIG PART# IMAGE MODEL QTY PRICE