Exair Spot Cooling & Vortex Tubes

Exair Spot Cooling & Vortex Tubes

Exair Spot Cooling & Vortex Tubes Are Used For Cooling Electronic Controls, Machining Operations, CCTV Cameras, Setting Hot Melts, Cooling Soldered Parts, Cooling Gas Samples, Electronic Component Cooling And More.

Tube Cooling Kits use an ordinary supply of compressed air as a power source. Stainless steel vortex tubes create two streams of air, one hot and one cold, with no moving parts. Temperatures range from -50° to +260°F at flows from 10 through 40 SCFM. Adjustable over a wide range using the control valve and the supplied generators. Kit includes a Medium Vortex Tube, applicable generators (10, 15, 25, 30, and 40 SCFM), straight through cold muffler, and a single point flexible hose kit. Kit provides up to 2,800 BTU/hr of cooling capacity. Vortex Tubes constructed of stainless steel providing wear and corrosion and oxidation resistance. Air Inlet NPT size and CFM vary per model.


BTU/HR MAX
  • BTU/HR MAX
PSI
  • PSI
CFM
  • CFM
AIR INLET NPT
  • AIR INLET NPT
MALE/FEMALE THREAD
  • MALE/FEMALE THREAD
COMPARE
MFG. PART # BTU/HR MAX PSI CFM AIR INLET NPT MALE/FEMALE THREAD NOISE LEVEL (dB) IMAGE MODEL QTY PRICE
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
54.145.101.33:44