Electric Actuators

Electric Actuators

Electric Actuators Allow Automation Of Industrial Valves Of Nearly Any Size.

Electric Actuators are made of anodized aluminum with a thermal bonded polyester powder coat finish for long lasting durability. Provides standard NEMA 4 enclosure with thermal overload protection and on-off limit switches. ISO mounting and double star output shaft allow for direct mounting to variety of valves. Range from 100 inch pounds torque to 20,000 inch pounds torque. Voltages are 24 VDC, 24VAC, 220VAC, 12VDC and 120VAC. Actuator torques are 100 lbs, 200 lbs, 300 lbs, 400 lbs, 675 lbs, 1,000 lbs, 1,500 lbs, 2,000 lbs and 3,800 lbs. Actuator function is ON-OFF. Actuator house is NEMA 4. Package quantity is 1.


VOLTAGE
  • VOLTAGE
ACTUATOR TORQUE-LBS
  • ACTUATOR TORQUE-LBS
COMPARE
BRAND ACTUATOR TYPE VOLTAGE ACTUATOR TORQUE-LBS ACTUATOR FUNCTION ACTUATOR HOUSING MANUFACTURER PART # IMAGE MODEL QTY PRICE
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
54.80.103.120:44