General Purpose Valves for air, water, steam, oils, etc.

General Purpose Valves for air, water, steam, oils, etc.

Jefferson General Purpose Valves Are Used For Air, Water, Steam, Oils And Other Applications.

Jefferson General Purpose Valves for air, water, steam, oils, etc. are made of brass, iron and stainless steel for long lasting durability. Normally closed and normally open and pilot operated. Shape A DIN 43650 Connection encapsulated coils.IP65 and NEMA4 Protection. Connection sizes vary: 1/8", 1/4", 3/8", 1/2", 3/4", 1", 23, 1-1/2", 2-1/2, 3-1/2" and 4-1/2".


CONNECTION SIZE"
  • CONNECTION SIZE"
ORIFICE SIZE
  • ORIFICE SIZE
PSI (MAX)
  • PSI (MAX)
KIT
  • KIT
VOLTS
  • VOLTS
COMPARE PASSAGE
CONNECTION SIZE" CONNECTION TYPE ORIFICE SIZE WAY PSI (MAX) OPERATE MODE KIT VOLTS IMAGE MODEL QTY PRICE
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
54.162.121.80:46