Aluminum valves for natural gas

Aluminum valves for natural gas

Jefferson Aluminum Valves Are Used For Natural Gas Applications.

Jefferson Aluminum Valves For Natural Gas are made of brass, iron and stainless steel for long lasting durability. Normally closed and normally open with direct acting or pilot operated versions. NPT threaded connections. Encapsulated coil. IP65 and NEMA 4 Protection. Quick or slow opening adjustable up to 10 sec. Closure in less than 1 second. Optional microcontact for closed valve verification. Connection sizes vary: 3/8", 1/2", 3/4", 1", 1-1/4" and 2.


COMPARE PASSAGE
CONNECTION SIZE" CONNECTION TYPE ORIFICE SIZE WAY KIT VOLTS IMAGE MODEL QTY PRICE
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
54.158.250.39:44