Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2 Way valves for water, air, steam, etc

2 Way valves for water, air, steam, etc

Jefferson 2 Ways Valves Are Used For Water, Air, Steam, And More Applications.

Jefferson 2 Ways Valves are made of brass, iron and stainless steel for long lasting durability. Normally closed and normally open with direct acting and no minimum differential pressure to operate. NPT threaded connections. DIN 43650 connection encapsulated coils, shape A.IP65 and NEMA4 protection. Orifice sizes vary. Connection sizes are 1/4" and 1/2".


COMPARE PASSAGE
CONNECTION SIZE" CONNECTION TYPE ORIFICE SIZE WAY KIT VOLTS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.64.172:46