Bimba-Mead Air Valve MV-60, 3 Port, 2 Pos, Air Pilot Valve, 1/8" NPTF Port, Sngl Pressure Actr

Rollover image to zoom in

Click image to enlarge

Bimba-Mead Air Valve MV-60, 3 Port, 2 Pos, Air Pilot Valve, 1/8" NPTF Port, Sngl Pressure Actr

Item #: WBB571696

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 68.95
Product Information
Customer Review
Product Q&A
Bimba-Mead Air Valve MV-60, 3 Port, 2 Pos, Air Pilot Valve, 1/8" NPTF Port, Sngl Pressure Actr

MV air switches are 3-way 1/8" ported air pilot valves that are identical in size, actuating style, and mounting characteristics to most industrial type electric limit switches. Use them in place of electric limits to save on hookup cost and eliminate spark hazard. MV valves simplify circuits by eliminating the need for wire shielding, transformers, and solenoids. The MV air switch may be piped normally closed, normally open, or as a diverter.

Product Specifications

    • LENGTH INCHES1.75 (4.45 cm)
    • WIDTH INCHES0.69 (1.75 cm)
    • HEIGHT INCHES1.68 (4.27 cm)
    • BRANDBimba-Mead
    • FILTRATION40 Micron
    • ACTUATION FORCE AT 100 PSI 40 PSI (NC); 40 PSI (NO)
    • BODYCast Zinc
    • AMBIENT OPERATING TEMPERATURE115° F
    • PORT SIZE1/8" NPT
    • MANUFACTURER PART NUMBERMV-60
    • FLOWCv = 0.11
    • PRESSURE RANGEVacuum to 120 PSI
    • MEDIAAir or Inert Gas
    • FLOW AT 100 PSI6 SCFM
    • LUBRICATIONNot Required
    • FORCE TO ACTUATEAs Low as 6.4 Ounces
    • CYCLE LIFE7-10 Million