Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROSS® 3-Way Pneumatic Lockout Valves

ROSS® 3-Way Pneumatic Lockout Valves

ROSS® 3-Way Pneumatic Lockout Valves Are Designed For Use With Pneumatic Drop Legs Or Individual Pneumatic Control Lines During Maintenance And Service Procedures.

ROSS® 3-Way Pneumatic Lockout Valves are made of a die-cast aluminum valve body for long lasting durability. Features large ports that provide rapid exhaust for optimal performance. Includes pressure sensing device port for increased versatility. Body is yellow for high visibility and added safety. Inline or surface mounted for ease of use. Female thread. Ambient operating temperature is 40°F to 174°F. Port threads are BSPP or NPT. Inlet pressures and port sizes vary per model. Stainless Steel Lockout Valves are made with 316 stainless steel for enhanced reliability. Corrosion-resistant for confident use. Visual Pop-Up Pressure Indicator provides a means to visually verify the release of downstream pressure at the manual lockout and exhaust valve to next obstruction. Male thread. Inlet pressure is 0 to 300 psig.


DESCRIPTION
  • DESCRIPTION
SIZE" (IN/OUT)
  • SIZE" (IN/OUT)
THREADS
  • THREADS
INLET PRESSURE
  • INLET PRESSURE
COMPARE PORT FLOW RATE
DESCRIPTION SIZE" (IN/OUT) THREADS INLET PRESSURE IN/OUT EXHAUST MFG PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.21.88:46