Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ROSS® 3-Way Manual Push Button & Selector Switch Valves

ROSS® 3-Way Manual Push Button & Selector Switch Valves

ROSS® 3-Way Manual Push Button & Selector Switch Valves Are Used For Applications Where Non-Electric Actuation Of Air Piloted Valves Are Needed.

ROSS® 3-Way Manual Push Button & Selector Switch Valves are made of a die-cast aluminum valve body for long lasting durability. Features an all-in-one design that can be conveniently ported as a normally-closed or normally-open valve for greater versatility and streamlined inventory. Springs and button materials are made of stainless steel for enhanced performance. Maintains actuation and provides a spring return for ease of use. Push button actuators are available in either green or red in order to match them to application needs. Ambient operating temperature is 40°F to 174°F. Inlet pressure is 5 to 150 psig. Port threads are BSPP or NPT. Port sizes(in/out) are 1/8 or 1/4 inch.


DESCRIPTION
  • DESCRIPTION
PORT SIZE (IN/OUT) "
  • PORT SIZE (IN/OUT) "
PORTS THREADS
  • PORTS THREADS
COMPARE MANUFACTURER'S
DESCRIPTION PORT SIZE (IN/OUT) " PORTS THREADS INLET PRESSURE PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.253.14:46