Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ Automated Ball Valve Sizes 1

BI-TORQ Automated Ball Valve Sizes 1" to 1 1/2"

BI-TORQ® Automated SS Split Body ANSI 150# Flanged Ball Valves Are Made With Belleville Washers And Adjustable Stem Packing For High Cycle Applications.

BI-TORQ® SS Split Body Flanged Ball Valves are Class 150 valves made using stainless steel and feature an ISO 5211 mounting pad. Operating temperature ranges from 0°F to 450°F. Fitted with TFE® seats and TFE® seals, they are compatible with a wide range of industries and media types. Valve sizes are 1-1/4, 1-1/2 and 1 in. ANSI flanged ends and a split body design allows for easy maintenance. BI-TORQ® Automated SS Split Body ANSI 150# Flanged Ball Valves come with electric or pneumatic actuators. Type of actuations are Spring Return, Double Acting, On-Off and Modulating. End connections are Clamp, NPT, Socket, Flanged and Tri-Clamp.


PORTS
  • PORTS
SIZE
  • SIZE
MATERIAL
  • MATERIAL
CONNECTIONS
  • CONNECTIONS
ACTUATOR
  • ACTUATOR
ACTUATION
  • ACTUATION
COMPARE # OF VALVE BODY END TYPE MANUFACTURERS
PORTS SIZE MATERIAL CONNECTIONS ACTUATOR ACTUATION PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.