A.O. Smith® Cyclone® Xi Gas Water Heaters Provide Up To 96% Thermal Efficiency With Venting Flexibility And Outstanding Value.
The industry’s most technologically advanced commercial water heater! For high demand applications, up to 4 Cyclone units can be installed in a manifold configuration to deliver high storage capacities and greater BTUs. Delivers outstanding hot water output with dramatic savings on operating costs. Submerged combustion chamber with helical heat exchanger coil is positioned in center of tank and surrounded by water to eliminate radiant heat loss. Spiral heat exchanger maximizes efficiency of heat transfer to the water stored in the tank. Top mounted burner. PermaGlas® Ultra Coat™ glass lining and anode rods provides superior protection against corrosion. Intelligent control system with LCD display provides detailed water heater status information and precise temperature control with built-in diagnostics. Conventional and sealed-combustion power-venting allows various venting options. UL listed. Meets ASHRAE standards.
A.O. Smith® Cyclone® Xi Gas Water Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)