A.O. Smith® Burkay® Genesis® Commercial Gas Water Boilers Provide Up To 84% Thermal Efficiency With Extreme Venting Flexibility And Outstanding Value.
A.O. Smith® Burkay® Genesis® Gas Water Boilers are constructed with a factory installed all bronze pump, cast iron glass lined headers and other high quality materials for long lasting durability. Energy management system controls boiler functions including pump operation and main burner ignition. Delivers precise temperature management. Display panel shows operating status and fault reading in English. Includes 120V terminals for installation of secondary pump up to 1/3 HP. Terminals virtually eliminate standby heat loss at boiler. Network ready for future remote capabilities. Multi-stage gas valve firing system ensures smooth operation, saves fuel and extends boiler life. Prevents short cycling during low demand periods, delivers maximum output when demand is high. Boilers with over 1,000,000 BTU /HR Input feature extruded finned-copper tubes delivering superior heat transfer and energy efficiency. Self-baffling tube assures even flow through heat exchanger. BTU/HR Inputs are available from 300,000 to 2,490,000. Dimensions vary per model to meet system demands and fit space requirements. 5 Year Limited Warranty.
A.O. Smith® Burkay® Genesis® Gas Water Boilers Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)