A.O. Smith® Burkay® Commercial Gas Water Heaters Provide Up To 82% Thermal Efficiency Hot Water Supply And Hydronic Heating Boilers.
Lightweight, compact design is easily transported and used in smaller spaces. Ideal for indoor use in installations requiring higher inputs. Can be manifolded for unlimited fire power. 100% non-ferrous waterways are thermal shock resistant and will not rust. Low profile diverter is a special design that allows maximum installation flexibility. Copper wall combustion chamber consists of wound copper tubing that provides optimum energy transfer achieved with integral extruded fin copper-finned tubes. FM approved. CSA certified. NSA approved. 5 Year Limited Warranty.
A.O. Smith® Burkay® Commercial Gas Water Heaters Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US. No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)