Sharkbite U086LF - Water Softener Fitting, 3/4" x 1" FIP, Push-Fit - Pkg Qty 12

Sharkbite U086LF - Water Softener Fitting, 3/4" x 1" FIP, Push-Fit - Pkg Qty 12

Item #: WBB0004331

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.25 each

Sold in packages of 12

Price: $219.00
Product Information
Customer Review
Product Q&A
The SharkBite Water Softener Fitting is a the fastest and easiest way to connect new water softeners or replace existing connectors on a water heater. The fitting has a 1” FIP swivel nut connector and a 3/4” Push-to-Connect connection on the other side. This fitting is rated for 200 psi and 200°F. Approvals: CSA B125.3
Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTIONWater Softener Fitting
    • MANUFACTURERS PART NUMBERU086LF
    • MAXIMUM TEMPERATURE200° F
    • PACKAGE QUANTITY12
    • BRANDSharkBite
    • FOR USE WITHCopper, CPVC, PEX and PERT
    • CONNECTION TYPEPush-Fit