3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Rollover image to zoom in

Click image to enlarge

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Item #: WB236248

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 143.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® Standard Whole House One-High Transparent Valve-in-Head Filter 3/4" NPT - AP101TThe 3MAqua-Pure® AP101T Whole House Filtration System filters sediment in the water used throughout your entire home to help provide cleaner, clearer, better tasting drinking water. Built-in bypass valve, so filters can be changed with no need to turn off water supply. Includes filter change-out wrench. Includes AP110 sediment cartridge. Designed with built-in shut-off valve offering fast and easy cartridge changes.

Product Specifications

    • HEIGHT INCHES14-3/16 (36.04 cm)
    • COLOR FINISHBlue
    • DESCRIPTIONHousing Filtration System W/Valve In Head
    • DIAMETER INCHES4-9/16 (11.59 cm)
    • MANUFACTURER PART NUMBERAP101T
    • MAXIMUM TEMPERATURE100
    • CONSTRUCTIONPlastic
    • GALLONS PER MINUTE8 (30.28 l)
    • REDUCTION CLAIMSStandard Particulate, Rust, Progressive Porosity, Melt Blown
    • PACKAGE QUANTITY1
    • CONNECTION TYPENPT
    • CARTRIDGE INCLUDEDAP110
    • INCLUDESWrench
    • NSF CERTIFIEDNo
    • MAXIMUM PRESSURE125
    • BRAND3M™
    • PSI125