Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP902, High Flow Filtration System For Well Water, 20GPM Sediment

Rollover image to zoom in

Click image to enlarge

3M Aqua-Pure AP902, High Flow Filtration System For Well Water, 20GPM Sediment

Item #: WBB586159

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($1,183.80)

Price: $295.95
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® High Flow Filtration System For Well Water, 20GPM Sediment - AP902

The Aqua-Pure® AP902 Extra-Large Capacity Whole House Filtration System filters the water throughout your entire home. This system captures sediment, dirt and rust. Ideal for well water applications. This system helps to provide cleaner, clearer, better tasting drinking water. No filter change-out wrench required.

Product Specifications

    • HEIGHT INCHES25-1/16 (63.66 cm)
    • DESCRIPTIONHigh Flow SQC
    • DIAMETER INCHES4 (10.16 cm)
    • REDUCTION CLAIMSParticulate, Dirt, Rust
    • CONNECTION TYPENPT
    • CARTRIDGE INCLUDEDAP910R
    • MICRONS--
    • GALLONS PER MINUTE20 (75.71 l)
    • PSI25 - 125
    • CONNECTION SIZE INCHES1 (2.54 cm)
    • BRAND3M™
    • PACKAGE QUANTITY1
    • MAXIMUM TEMPERATURE100
    • MAXIMUM PRESSURE125
    • NSF CERTIFIEDYes
    • INCLUDESMounting Bracket
    • MANUFACTURER PART NUMBERAP902

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.