Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Watermiser® Water Control Valves

Watermiser® Water Control Valves

Watermiser® Water Control Valve - 1.25 GPM

Watermiser® Water Control Valve. Reduces water flow in faucets, showers and hose bibs from 40% to 85%. Flow control valves are ideal for schools, universities, hospitals, restaurants, office buildings or any place faucets are used. Pays for itself quickly with lower water, sewer and energy bills. Solid brass, self-cleaning patented valves will not clog and bi-directional valves can be installed in either direction. Easy to install-Attach directly to faucets, shower arms and hose bibs made in USA. Meets State and Federal "Lead Free" regulations LEED Credits are offered with water flow control valves (see Local LEED Auditor). Replaces need for aerators and reduces the chance of vandalism.

Items are priced per each but sold in package quantities of 12. 3/8" Thread installs on most standard angle stops.


COMPARE
ITEM DESCRIPTION SIZE IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.105.39:46