Gas Ball Valves

Gas Ball Valves

Gas Ball Valves Are Used For Gas Piping Systems That Require Easy Access To Valve Switch.

Gas ball valves feature a forged brass body to help eliminate pinhole leaks commonly associated with cast products. The specially designed seat rings assure longer life. The simple quarter turn design allows for easy operation. To ensure safe reliable performance all Gas Ball Valves have a blow-out proof stem with double o-rings that has been 100% leak tested. Temperature range is -40° to 150°F. Available as Gas Ball Valve Straight 1/2" F.I.P. x 1/2" F.I.P. and Gas Ball Valve Straight 1/2" O.D. Tube x 1/2" F.I.P..


COMPARE
DESCRIPTION TEMP. RANGE IMAGE MODEL QTY PRICE
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
54.145.113.2:44