Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3-Way T-Port SS NPT (Threaded) Ball Valves With Lockable Lever Handles

3-Way T-Port SS NPT (Threaded) Ball Valves With Lockable Lever Handles

BI-TORQ® 3-Way Manually Operated T-Port SS NPT Threaded Ball Valves Are Heavy Duty Valves For High Cycle Applications.

BI-TORQ® 3-Way SS Ball Valves are stainless steel and feature NPT (threaded) ends and a T-Port configuration. Multi-port ball valve with a 4-seat design for high cycle applications. RTFE® seats and TFE® seals ensure valves are compatible with a wide range of industries and media types. Valves have a pressure rating to 1000 PSI and a temperature rating to 400°F. Models range in size from 1/2" to 2". All sizes come complete with an ISO mounting pad (for direct mount actuation) and a lockable lever handle for manual use. BI-TORQ® 3-Way T-Port SS Threaded Ball Valves are not suitable for vacuum service.


COMPARE
ITEM DESCRIPTION LENGTH INCHES WIDTH INCHES HEIGHT INCHES DIA. INCHES IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.89.148:46