Ball Valves
Brand
Material
Color
Price
Size
1/4
Connection Style
NPT
Valve Type
Ball Valve
Material
Brass
Size
1 x 1
Package Quantity
3
Material
DZR Brass
Fire Hose Ball Valve 2 Way, 2.5" Female Swivel QST Inlet x (2) 1.5" Male NPSH Outlet, Aluminum
Material
Aluminum
Length
11 in
Fire Hose Ball Valve 2 Way, 2.5" Female Swivel WCT Inlet x (2) 1.5" Male NPSH Outlet, Aluminum
Material
Aluminum
Length
11 in
Fire Hose Ball Valve 2 Way, 2.5" Female Swivel NSZ1 Inlet x (2) 1.5" Male NPSH Outlet, Aluminum
Material
Aluminum
Length
11 in
Size
2
Valve Type
Ball Valve
Package Quantity
1
Length
2 in