Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thermostatic Mixing Valves

Thermostatic Mixing Valves

Thermostatic Mixing Valves Are Used For Ensuring Constant, Safe Shower And Bath Outlet Temperatures.

Mixing Valves are made of solid Lead Free Brass, Brass with Chrome Plated Finish or Cast Bronze for long lasting durability and dependability. Provide tempered water for medium to large capacity applications in a single valve unit. From 1 to 200 gallons per minute @ 45 psi (1/2 gpm when properly installed in a recirculated system). Protection from scalding upon failure of the thermostat, shut-off of hot water or shut-off of cold water. Lawler Models meet ASSE 1017 standards, while Zurn Models meet ASSE 1070 (among other certifications). Bradley models have various ANSI certifications. Single valve is easier to install, easier to maintain and more cost efficient than multi-valve systems. Available in 25, 50, 80, 125, 150 or 200 maximum gpm units.


COMPARE CONNECTION
BRAND GPM @45 PSI INLET OUTLET PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.91.48.104:46