Backflow Preventers
Ships From Canada
Availability
PSI
Size
Max Temperature
Brand
Material
Price
Size
3/4
Connection Style
FNH x MNH
Zurn 34-460XL 3/4 In. FNPT x FNPT Spill Resistant Pressure Vacuum Breaker - 150 PSI - Cast Bronze
Size
3/4
Length
7-1/2 in
Connection Style
FNPT x FNPT
Zurn 12-975XL2 1/2 In. FNPT x FNPT Reduced Pressure Principle Assembly - 175 PSI - Cast Bronze
Size
1/2
Connection Style
FNPT x FNPT
Zurn 34UFX34F-705 3/4 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free
Size
3/4
Length
4-1/2 in
Width
2-3/16 in
Connection Style
Union FNPT x FNPT
Size
1
Connection Style
FNPT x FNPT
Size
1
Connection Style
FNPT x FNPT
Size
3/8
Length
2-3/8 in
Width
1-1/4 in
Connection Style
FNPT x FNPT
Zurn 1-950XLT2 1 In. FNPT x FNPT Double Check Valve Assembly - 175 PSI - Lead-Free Cast Bronze
Size
1
Length
19-3/4 in
Connection Style
FNPT x FNPT
Zurn 14-35XLVCH 1/4 In. Atmospheric Vacuum Breaker - FNPT x FNPT - Vertical Inlet/Outlet - Chrome
Size
1/4
Length
2-3/8 in
Connection Style
FNPT x FNPT