American Standard Two-Piece Toilets With Everclean Surface

American Standard Two-Piece Toilets With Everclean Surface

American Standard Two-Piece Toilets Are Used For Residential And Commercial Installation Applications.

Two-Piece Toilets With Everclean Surface are made of Vitreous Chinaware with chrome finish trip lever for long lasting duability and optimum performance. High Efficiency Toilet (HET), ultra-low consumption utilizes 20% less water and meets EPA WaterSense criteria. EverClean System helps keep itself clean longer. The permanent glaze additive is incorprated into the circulation piping to protect the pipes from mold, mildew, algae and fungus that can cause deterioration or staining of pipes. Super smooth mirror like EverClean surface is easier to keep clean and can withstand years of use providing easy maintenance. Trade exclusive tank with PowerWash® rim scrubs bowl with each flush provided additional sanitation. Includes EZ-Install Tools w/color match bowl caps. Oversized flush valve and generous water surface area. Available styles are Cadet or Champion with Powerwash or Pressure-Assisted Siphon Jet. Dimensions vary per model.


COMPARE MANUFACTURERS
GPF SERIES FLUSH TYPE W" D" H" ADA ROUGH IN" PART # IMAGE MODEL QTY PRICE
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
54.167.29.208:44