One Compartment Undermount Sink Bowls

One Compartment Undermount Sink Bowls

Undermount Sink Bowls Are Used For Classrooms, Laboratories, Studios And More.

Undermount Sink Bowls are made using stainless steel for corrosion-free use and long lasting durability. 3-1/2" centered drain provides optimal drainage. May be used as undermount on non-stainless steel tops. Available shapes are Rectangular or Specialty. Overall basin diameter ranges from 4.5" - 14". Lengths range from 12"-48". Widths range from 11"-37.5".


BRAND
  • BRAND
L"
  • L"
W"
  • W"
BASIN D"
  • BASIN D"
COMPARE OVERALL
BRAND SHAPE STEEL GA. L" W" BASIN D" IMAGE MODEL QTY PRICE
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
50.19.34.255:46