Economy Stainless Steel Drainboards

Economy Stainless Steel Drainboards

Economy Drainboards Provide Increase Work Space Around Sinks.

Made using 16 gauge type 430 stainless steel. Polished to a #4 mill finish. Drainboards provide increased work space that is great for storing dirty or recently cleaned dinnerware. 3"H raised edges on 3 sides help retain contents. Heliarc welded construction creates a uniform, rock-solid unit. Easily attaches to sinks on either Left or Right hand side. Drainboards up to 30" include 2 stainless steel support brackets. 30" or Longer Drainboards include two 16 gauge stainless steel 1-5/8" diameter tubular legs with 1" adjustable bullet feet.


COMPARE DIMENSIONS STAINLESS STEEL MANUFACTURERS
L" W" SERIES GAUGE PART # IMAGE MODEL QTY PRICE
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
54.226.33.117:44