Hand Sink With Eye Wash Faucet, 17-1/4"L x 15-1/4"W x 13"H Overall

Hand Sink With Eye Wash Faucet, 17-1/4"L x 15-1/4"W x 13"H Overall

Item #: WBB569356

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,072.31 Save up to 47%
Price: $ 567.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hand Sink With Eye Wash Faucet Is Ideal For Laboratories, Classrooms, Medical Facilities And More.

Hand Sink With Eye Wash Faucet is made using 20-gauge stainless steel for lasting durability and resistance to corrosion. Splash-mounted gooseneck faucet. Eye wash attachment allows easy flushing of face in laboratory or medical environments. Basket drain. Faucet mounts directly to wall (bracket included).

Product Specifications

    • BACKSPLASH HEIGHT INCHES8 (20.32 cm)
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES5 (12.7 cm)
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONAdvance Tabco - Hand Sink With Eye Wash Faucet, 17-1/4"L x 15-1/4"W x 13"H Overa
    • HEIGHT INCHES13 (33.02 cm)
    • LENGTH INCHES17-1/4 (43.82 cm)
    • STEEL GAUGE20
    • WIDTH INCHES15-1/4 (38.74 cm)
    • AERO CROSS REFERNCEHSFEW
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • COLOR FINISHSilver
    • COMPARTMENT WIDTH INCHES14 (35.56 cm)
    • MANUFACTURERS PART NUMBER7-PS-55
    • COMPARTMENT LENGTH INCHES10 (25.4 cm)