Freestanding One Compartment Stainless Steel Sinks With Two Drainboards

Freestanding One Compartment Stainless Steel Sinks With Two Drainboards

Freestanding One Compartment Sinks With Two Drainboards Provide Increased Work Space Used For Heavy Duty Commercial Use.

Freestanding One Compartment Sinks With Two Drainboards are made of 14, 16 or 18 gauge stainless steel for long lasting durability. One-Compartment Sink designed with full backsplash. Constructed with deep bowl depth and custom style fabricated bowl for true gauge integrity. Includes stainless steel tubing with adjustable impact resistant plastic or metal feet. Wrap around sink bowl ensured flat front for easy cleanup. Drainboard sloped toward sink allows water to run into sink. Tile edge ensures easy installation. One-piece sink bowl includes left and right drainboards. Stainless steel series types are 304 and 304/430. Available in a variety of overall dimensions, drainboard lengths and compartment sizes.


GAUGE
  • GAUGE
D"
  • D"
OVERALL L"
  • OVERALL L"
COMPARE STAINLESS STEEL COMPARTMENT SIZE OVERALL
BRAND GAUGE SERIES L" W" D" L" W" DRAINBOARD L" IMAGE MODEL QTY PRICE
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
54.198.201.250:44